Traffic Sign, 6 in Height, 6 in Width, Aluminum, Square, English

  • Mfr # 477T99

  • Zoro # G5854550


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
(SEAT BELT)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T99
Zoro #
G5854550
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(SEAT BELT)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Blue, White
Standards
IMO A.760(18), SOLAS III 20.10
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
No
Write on Surface
No
Sign Legend Text Color
Blue
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Legend Pictogram Description
(Seat Belt)
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
IMO Standards
IMO A.760(18)
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
(Seat Belt)
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Seat Belt), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.