Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 6 in Height, 6 in Width, Glow Vinyl, Square, English

  • Mfr # 477U01

  • Zoro # G5793763


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Header
No Header
Legend
(SEAT BELT)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U01
Zoro #
G5793763
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Traffic Sign
Header
No Header
Legend
(SEAT BELT)
Sign Shape
Square
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
ANSI Compliant
No
Sign Legend Color
Blue, White
OSHA Compliant
No
Double-Sided
No
Standards
IMO A.760(18), SOLAS III 20.10
Sign Legend Text Color
Blue
Metal Detectable
No
Write on Surface
No
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Minimum Application Temperature
-30 Degrees F
Legend Pictogram Description
(Seat Belt)
Mirror Print
No
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Material Properties
Flexible
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
IMO Standards
IMO A.760(18)
Adhesive Style
Permanent
Sign Legend
(Seat Belt)
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Product Type
Safety Sign

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Seat Belt), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.