Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 6 in Height, 6 in Width, Vinyl, Square, English

  • Mfr # 477U04

  • Zoro # G5874123


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
(SEAT BELT)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U04
Zoro #
G5874123
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
(SEAT BELT)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Sign Legend Color
Blue, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
IMO A.760(18), SOLAS III 20.10
ANSI Compliant
No
OSHA Compliant
No
Write on Surface
No
Sign Legend Text Color
Blue
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
Other Format
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend
(Seat Belt)
Includes Mounting Hardware
No
Legend Pictogram Description
(Seat Belt)
IMO Standards
IMO A.760(18)
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend Style
Symbol
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Seat Belt), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.