Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477R34

  • Mfr # 477R34

  • Zoro # G5875578


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R34
Zoro #
G5875578
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
DOT
Sign Legend Color
Black, Red
ANSI Compliant
No
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Caution Wide Right Turns
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products