Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477T93

  • Mfr # 477T93

  • Zoro # G5827339


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T93
Zoro #
G5827339
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADA
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Blue
Chemical Resistant
Yes
Sign Legend Style
Symbol
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend
(Wheelchair)
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Legend Pictogram Description
(Wheelchair)
Mirror Print
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Glow In The Dark
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products