Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477U38

  • Mfr # 477U38

  • Zoro # G5873502


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U38
Zoro #
G5873502
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend
Wide Right Turns.
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.