Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477U57

  • Mfr # 477U57

  • Zoro # G5777587


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
SLOW SOUND HORN
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U57
Zoro #
G5777587
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW SOUND HORN
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Header Background Color
Yellow
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black
Mirror Print
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Header
Caution
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Slow Sound Horn
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Sound Horn, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.