Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477U63

  • Mfr # 477U63

  • Zoro # G5838889


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U63
Zoro #
G5838889
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
SLOW. SOUND HORN TO AVOID INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black, Blue
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
Slow. Sound Horn To Avoid Injury.
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Yellow
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow. Sound Horn To Avoid Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.