Shop CONDOR

Traffic Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477R36

  • Mfr # 477R36
  • Zoro # G5802680

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477R36
Zoro #
G5802680
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Double-Sided
No
Standards
DOT
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
No
Metal Detectable
No
Sign Legend Text Color
Black, Red
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Format
Other Format
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
Caution Wide Right Turns
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.