Traffic Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477T27

  • Mfr # 477T27

  • Zoro # G5884650


product price:  $9.79
/ea

Key Features

Header
No Header
Legend
UPS PICK UP
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T27
Zoro #
G5884650
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
UPS PICK UP
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend Style
Text
Chemical Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Material Properties
Rigid
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
UPS Pick Up
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend UPS Pick Up, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.