Traffic Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477V18

  • Mfr # 477V18

  • Zoro # G5827713


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V18
Zoro #
G5827713
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, DOT 49 CFR 392.10, OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Legend
This Vehicle Stops At All Railroad Crossings
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.