Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477P14

  • Mfr # 477P14

  • Zoro # G5876917


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
ONE WAY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477P14
Zoro #
G5876917
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
ONE WAY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
One Way
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend One Way, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.