Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477R39

  • Mfr # 477R39

  • Zoro # G5901347


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477R39
Zoro #
G5901347
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
DOT
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Text Color
Black, Red
Write on Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Sign Legend
Caution Wide Right Turns
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.