Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477U42

  • Mfr # 477U42

  • Zoro # G5816093


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U42
Zoro #
G5816093
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Yellow
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Write on Surface
No
Sign Legend
Wide Right Turns.
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header
Caution
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
State Specific Sign
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.