Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477U79

  • Mfr # 477U79

  • Zoro # G5888430


product price:  $7.19
/ea
Sold in multiples of 4 for $28.76

Key Features

Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U79
Zoro #
G5888430
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Header Background Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Text Color
Yellow
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
Caution
Corrosion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Sound Horn Proceed Slowly
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.