Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477V20

  • Mfr # 477V20

  • Zoro # G5869278


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477V20
Zoro #
G5869278
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Notice
Legend
THIS VEHICLE STOPS AT ALL RAILROAD CROSSINGS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, DOT 49 CFR 392.10, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Notice
Material Properties
Flexible
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend
This Vehicle Stops At All Railroad Crossings
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.