Traffic Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477V26

  • Mfr # 477V26

  • Zoro # G5794807


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
BUCKLE UP FOR SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477V26
Zoro #
G5794807
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
BUCKLE UP FOR SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Buckle Up For Safety
Sign Header
Think
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up For Safety, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.