Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 477N31

  • Zoro # G5836323


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
EVACUATION ROUTE
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477N31
Zoro #
G5836323
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Sign Material
Polyethylene
Legend
EVACUATION ROUTE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38(c)(2)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Write on Surface
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38(c)(2)
Mounting Pattern
4 Corner
Sign Legend
Evacuation Route
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.