Zoro Homepage

Traffic Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 477V14

  • Zoro # G5875523


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving The Premises Are Subject To Inspection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V14
Zoro #
G5875523
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving The Premises Are Subject To Inspection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
No
Sign Legend
All Vehicles Entering Or Leaving The Premises Are Subject To Inspection
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Vehicles Entering Or Leaving The Premises Are Subject To Inspection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.