Zoro Homepage

Traffic Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 477U48

  • Zoro # G5892649


product price: $2.79
/ea

Key Features

Header
Caution
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U48
Zoro #
G5892649
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Sign Header
Caution
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Legend
Wide Right Turns
State Specific Sign
No
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.