Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477X70

  • Mfr # 477X70

  • Zoro # G5898160


product price: $6.19
/ea

Key Features

Header
No Header
Legend
No Parking
Width
7"
Height
10"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477X70
Zoro #
G5898160
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
ANSI Compliant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Average Outdoor Durability
1 to 3 yr.
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Header
No Header
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend
No Parking
State Specific Sign
No
MUTCD Compliant Sign
No
Protective Coating
Clear Liquid Laminate
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 7 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.