Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477Z80

  • Mfr # 477Z80

  • Zoro # G5862713


product price: $7.99
/ea

Key Features

Header
No Header
Legend
No Parking/No Estacionamiento
Width
7"
Height
10"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Z80
Zoro #
G5862713
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking/No Estacionamiento
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.601
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Legend
No Parking/No Estacionamiento
Includes Cross-Braces
No
State Specific Sign
No
Holes on 1 in. Centers
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr.
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Protective Coating
Clear Liquid Laminate
Material Properties
Roll Up

Description

No Parking Sign, Height 10 in, Width 7 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.