Zoro Homepage

TRASH ONLY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Y20

  • Mfr # 468Y20

  • Zoro # G5200111


product price: $7.19
/ea

Key Features

Legend
TRASH ONLY
Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y20
Zoro #
G5200111
UPC #
00194484041175
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
TRASH ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header
Blank
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Corrosion Resistant
No
Write on Surface
No
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend
Trash Only
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.