TRASH ONLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y16

  • Mfr # 468Y16

  • Zoro # G5355800


product price: $23.99
/ea

Key Features

Legend
TRASH ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y16
Zoro #
G5355800
UPC #
00194484041144
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
TRASH ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Header
Blank
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Format
Other Format
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Trash Only
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.