TRASH ONLY/BASURA SOLAMENTE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Y06

  • Mfr # 468Y06

  • Zoro # G5173907


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y06
Zoro #
G5173907
UPC #
00194484041090
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Header
Blank
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend
Trash Only Basura Solamente
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Trash Only Basura Solamente, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.