TRASH ONLY/BASURA SOLAMENTE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y07

  • Mfr # 468Y07

  • Zoro # G5252508


product price:  $23.99
/ea

Key Features

Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y07
Zoro #
G5252508
UPC #
00194484041106
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header
Blank
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English, Spanish
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend
Trash Only Basura Solamente
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Trash Only Basura Solamente, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.