TRASH ONLY/BASURA SOLAMENTE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Y11

  • Mfr # 468Y11

  • Zoro # G5368699


product price: $8.89
/ea

Key Features

Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y11
Zoro #
G5368699
UPC #
00194484076450
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
TRASH ONLY/BASURA SOLAMENTE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Trash Only Basura Solamente
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Trash Only Basura Solamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.