TurboLite MAX Self-Retracting Lifeline, 30 ft. Length, Snap Hook, Steel, 1 Leg(s)

  • Mfr # GR727630LE

  • Zoro # G5574619


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR727630LE
Zoro #
G5574619
UPC #
848013096685
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 ft.
SRL Length
30 ft.
Cable Dia.
7/32"
Strap Width
1"
Lifeline Diameter
1/4 in
Tagline Length
30 ft.
Lifeline Length
30 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite MAX
Anchorage End Connection
Steel Carabiner
Tensile Strength
3000 lb.
SRL Weight
21 lb.
Braking System
Inertial Brake Disc, Internal Locking Pawls
Anchorage Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
Swivel Carabiner
Fall Braking System
Inertia
Line Material
Galvanized Steel
SRL Housing Material
Nylon
Housing Material
Glass Filled Nylon
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
1"
Harness Hook Type
Steel Carabiner
Locking Anchorage Connection Hook Type
Twist-Lock Carabiner
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Replaceable Lifeline
No
ANSI SRL Type
SRL
Minimum Weight Capacity
130 lb.
Lifeline Material
Steel
Anchoring Location
Overhead or Foot Level
Sealed
No
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
RFID Equipped
No
Anchorage End Connection Type
Carabiner
Other Standards
CSA Z259.2.2-2017
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Class (2014)
Class B
ANSI SRL Class (2021)
Class 2
ANSI Standards Met
ANSI Z359.14-2021
Products By Industry
Electrical

Description

Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.