Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class1 Orange/Red, 4XL/5XL

  • Mfr # 53YK38

  • Zoro # G3898349


product price: $6.79
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YK38
Zoro #
G3898349
UPC #
190735941409
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
60 in to 66 in
Vest Size
4XL, 5XL
Length
30 in
Minimum Chest Size
60 in
Reflective Stripe Width
1 1/2 in
Maximum Chest Size
66 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Number of Outside Pockets
1
Total Number of Pockets
1
ANSI Type
Type O, Class 1
Reflective Stripe Border Type
None
Expandable
No
Reflective Stripe Location
Back, Chest
Includes ID Window
No
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Includes LED Lights
No
Fall Protection Compatible
No
Pocket Location
Left Chest
Breakaway
No
Cooling
No
Includes Tool Lanyard Grommets
No
Number of Inside Pockets
0
Horizontal Stripe Type
Double

Description

High-Visibility Vest, ANSI Class 1, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.