Zoro Homepage

U-Block Vest, Class1 Orange/Red, L/XL

  • Mfr # 53YK36

  • Zoro # G3371553


product price: $6.19
/ea

Key Features

Color
Orange
Size
L/XL
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YK36
Zoro #
G3371553
UPC #
190735940846
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 50 in
Vest Size
L, XL
Length
28 1/2 in
Reflective Stripe Width
1 1/2 in
Maximum Chest Size
50 in
Minimum Chest Size
44 in

Description

High-Visibility Vest, ANSI Class 1, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.