Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Orange/Red, 5XL

  • Mfr # 53YL39

  • Zoro # G3371440


product price: $10.29
/ea

Key Features

Color
Orange
Size
5XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL39
Zoro #
G3371440
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Fits Chest Size
64 in to 66 in
Length
30 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 in
Minimum Chest Size
64 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Reflective Stripe Border Type
None
Includes ID Window
No
Expandable
No
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Number of Outside Pockets
1
Reflective Stripe Location
Back, Chest
Horizontal Stripe Type
Double
Includes Tool Lanyard Grommets
No
Breakaway
No
Safety Vest Style
Standard
Total Number of Pockets
1
Pocket Location
Left Chest
Number of Inside Pockets
0
Cooling
No
ANSI Type
Type R, Class 2
Reflective Stripe Color
Silver
Includes LED Lights
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.