Zoro Homepage

U-Block Vest, Class2 Orange/Red, L/XL

  • Mfr # 53YL01

  • Zoro # G3898303


product price: $7.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL01
Zoro #
G3898303
UPC #
190735941478
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 50 in
Vest Size
L, XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
44 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Reflective Stripe Border Type
None
Horizontal Stripe Type
Single
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver
Breakaway
No
ANSI Type
Type R, Class 2
Fall Protection Compatible
No
Includes LED Lights
No
Expandable
No
Safety Vest Style
Standard
Fabric Construction
Solid
Pocket Location
Left Chest
Reflective Stripe Location
Back, Chest
Number of Outside Pockets
1
Total Number of Pockets
1
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Cooling
No
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.