Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Orange/Red, M

  • Mfr # 53YK84

  • Zoro # G3375939


product price: $10.09
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YK84
Zoro #
G3375939
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
27 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Reflective Stripe Location
Back, Chest
Reflective Stripe Color
Silver
Breakaway
No
Reflective Stripe Border Type
None
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Double
Number of Inside Pockets
0
Includes LED Lights
No
Expandable
No
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Total Number of Pockets
1
Includes ID Window
No
ANSI Type
Type R, Class 2
Cooling
No
Number of Outside Pockets
1
Safety Vest Style
Standard
Pocket Location
Left Chest

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.