Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Orange/Red, S

  • Mfr # 53YL32

  • Zoro # G3898139


product price: $10.09
/ea

Key Features

Size
S
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL32
Zoro #
G3898139
UPC #
190735941379
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Vest Size
S
Length
26 in
Reflective Stripe Width
2 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
ANSI Type
Type R, Class 2
Reflective Stripe Location
Back, Chest
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Expandable
No
Number of Outside Pockets
1
Reflective Stripe Border Type
None
Fall Protection Compatible
No
Horizontal Stripe Type
Double
Total Number of Pockets
1
Reflective Stripe Color
Silver
Breakaway
No
Pocket Location
Left Chest
Number of Inside Pockets
0
Fabric Construction
Solid
Includes ID Window
No
Safety Vest Style
Standard
Includes LED Lights
No
Cooling
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.