Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Yellow/Grn, 2XL

  • Mfr # 53YK95

  • Zoro # G3375981


product price: $10.09
/ea

Key Features

Color
Lime
Size
2XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YK95
Zoro #
G3375981
UPC #
190735941126
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Vest Size
2XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
Number of Inside Pockets
0
Reflective Stripe Location
Back, Chest
Includes ID Window
No
Pocket Location
Left Chest
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Breakaway
No
Includes LED Lights
No
Expandable
No
Fall Protection Compatible
No
Total Number of Pockets
1
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Double
ANSI Type
Type R, Class 2
Number of Outside Pockets
1
Safety Vest Style
Standard
Fabric Construction
Solid
Includes Tool Lanyard Grommets
No
Cooling
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.