Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class2 Yellow/Grn, 3XL

  • Mfr # 53YK96

  • Zoro # G5596129


product price: $10.09
/ea

Key Features

Size
3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YK96
Zoro #
G5596129
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Vest Size
3XL
Length
29 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Reflective Stripe Location
Back, Chest
Number of Outside Pockets
1
Breakaway
No
Horizontal Stripe Type
Double
Reflective Stripe Border Type
None
Safety Vest Style
Standard
Total Number of Pockets
1
Includes Tool Lanyard Grommets
No
Fabric Construction
Solid
Expandable
No
Includes ID Window
No
Fall Protection Compatible
No
Pocket Location
Left Chest
ANSI Type
Type R, Class 2
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Includes LED Lights
No
Cooling
No
Reflective Stripe Main Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.