Zoro Homepage

U-Block Vest, Class2 Yellow/Grn, L

  • Mfr # 53YL42

  • Zoro # G3371501


product price: $10.29
/ea

Key Features

Color
Lime
Size
L
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL42
Zoro #
G3371501
UPC #
190735940761
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Fits Chest Size
44 in to 46 in
Length
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Includes ID Window
No
Cooling
No
Fabric Construction
Solid
Safety Vest Style
Standard
Expandable
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Total Number of Pockets
1
Fall Protection Compatible
No
ANSI Type
Type R, Class 2
Reflective Stripe Color
Silver
Includes LED Lights
No
Number of Outside Pockets
1
Horizontal Stripe Type
Single
Number of Inside Pockets
0
Breakaway
No
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest
Reflective Stripe Location
Back, Chest

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.