Zoro Homepage

U-Block Vest, Class2 Yellow/Grn, M

  • Mfr # 53YL17

  • Zoro # G3371599


product price: $7.79
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL17
Zoro #
G3371599
UPC #
190735940938
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Length
27 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
1
Breakaway
No
Includes ID Window
{delete}
Number of Pockets with Closure
0
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Gender
Men's
Expandable
No
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Pocket Location
Left Chest
Cooling
No
Number of Inside Pockets
0
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Reflective Stripe Location
Back, Chest
Number of Outside Pockets
1
Reflective Stripe Border Type
None
Includes LED Lights
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Silver
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.