Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Class3 Orange/Red, 4XL

  • Mfr # 53YL86

  • Zoro # G3376270


product price: $13.79
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL86
Zoro #
G3376270
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Fits Chest Size
60 in to 62 in
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Fall Protection Compatible
No
Cooling
No
Expandable
No
Pocket Location
Left Chest
Breakaway
No
Number of Inside Pockets
0
ANSI Type
Type R, Class 3
Reflective Stripe Location
Back, Chest
Includes ID Window
No
Reflective Stripe Color
Silver
Safety Vest Style
Standard
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Includes LED Lights
No
Horizontal Stripe Type
Double
Number of Outside Pockets
1
Total Number of Pockets
1
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.