Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Block Vest, Unrated Pink, 3XL

  • Mfr # 53YM04

  • Zoro # G3376158


product price: $10.19
/ea

Key Features

Color
Pink
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM04
Zoro #
G3376158
UPC #
190735941164
Country of Origin
China

Dimensions

Size
3XL+
Vest Size
3XL
Fits Chest Size
56 in to 66 in
Length
30 in
Reflective Stripe Width
2 in
Maximum Chest Size
66 in
Minimum Chest Size
56 in

Details

Item
High Visibility Vest
Color
Pink
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
Not ANSI Rated
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Horizontal Stripe Type
Double
Number of Inside Pockets
0
Includes LED Lights
No
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Total Number of Pockets
0
Includes ID Window
No
Reflective Stripe Location
Back, Chest
Breakaway
No
Safety Vest Style
Standard
Expandable
No
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Cooling
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
ANSI Type
Unrated

Description

High Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Pink, Fits Chest Size 56 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.