Ultrasound, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453L73

  • Mfr # 453L73

  • Zoro # G5882672


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Ultrasound
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L73
Zoro #
G5882672
UPC #
00194484157715
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Ultrasound
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Symbol
Ultrasound
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
Black, White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Ultrasound
Sign Format
Other Format
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ultrasound, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.