Zoro Homepage

Ultrasound, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453L74

  • Mfr # 453L74

  • Zoro # G5836472


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Ultrasound
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L74
Zoro #
G5836472
UPC #
00194484157722
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Ultrasound
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Symbol
Ultrasound
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
Ultrasound
Legend Pictogram Description
Ultrasound
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-135
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ultrasound, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.