Uncoated Cut-Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , M

  • Mfr # GGS_114434

  • Zoro # G815508392


product price: $4.49
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
3
Series
Condor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114434
Zoro #
G815508392
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Uncoated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Polyester,Spandex
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Silicone-Free
No
Glove Hand Style
Ambidextrous
Latex-Free
No
Standards
EN388,ANSI/ISEA 105
Insulated
No
Glove Features
Breathable, Dexterity
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE,Polyester,Spandex
Fabric Weight
13.997 oz
Double-Dipped
No
EN 388 Rating
3X4XF
Glove Coating Color
Uncoated
Hem Style
Finished
Sold As
Individual
Cuff Color
Gray
Finger Coverage
Full Finger
Pairs per Package
1
Reflective Backing
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Palm Type
Uncoated
Reversible
No
Hand Protection Style
Glove
Glove Styles
Knit

Description

Uncoated Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Polyester/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X4XF, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.