Uncoated Cut-Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , XL

  • Mfr # GGS_114436

  • Zoro # G515508395


product price:  $4.49
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
3
Series
Condor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114436
Zoro #
G515508395
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Uncoated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Polyester,Spandex
Glove Construction
Seamless Knit
Glove Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Latex-Free
No
Glove Lining Material
HPPE,Polyester,Spandex
Standards
EN388,ANSI/ISEA 105
Insulated
No
Glove Features
Breathable, Dexterity
Silicone-Free
No
Fabric Weight
13.997 oz
Double-Dipped
No
Hand Protection Style
Glove
Palm Type
Uncoated
Reversible
No
Sold As
Individual
Reflective Backing
No
Pairs per Package
1
Hem Style
Finished
Knit Material Color
Gray
Includes Finger Fourchettes
No
EN 388 Rating
3X4XF
Finger Coverage
Full Finger
Glove Coating Color
Uncoated
Cuff Color
Gray
Glove Styles
Knit

Description

Uncoated Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Polyester/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X4XF, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.