Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, MDR3 Series, Standard

  • Mfr # SK-3

  • Zoro # G4956436


product price: $38.15
/ea

Key Features

For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
Standard Replacement
Voltage
600V AC
Amps
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-3
Zoro #
G4956436
UPC #
-
Country of Origin
Poland

Details

Item
Contact Block
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
Standard Replacement
Voltage
600V AC
Amps
24
AC Contact Rating
24 A @ 600 V
Compatible Operator
Pressure Switch
Compatible with Series
MDR3

Description

Contact Block, For Use With Condor MDR3 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.