Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31TG3EJX
  • Zoro # G3121526
product price: 
$
99.46
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31TG3EJX
Zoro #
G3121526
UPC #
-
Country of Origin
Poland

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
Factory On Setting
215 psi
Factory Off Setting
250 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Electrical Contact Form
3PST
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Overload Protection
16 to 20A
Unloader
1/4" Compression
Pressure Switch Range
40 to 360 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Differential
40 to 105 psi
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Pressure Switch Factory On/Off Setting
215/250 psi
Series
MDR3/OL
Temp. Range
-22 Degrees to 257 Degrees F
Phase
Single
Manual Switch Action
Auto/Off/Reset
AC Contact Rating
30A
Differential Pressure - Minimum
40 psi
Overload Protection - Minimum
16 A
Overload Protection - Maximum
20 A
Switch Function Configuration
Auto/Off/Reset
Horsepower @ Single Phase - 240V AC
3 hp
Differential Pressure - Maximum
105 psi
Pressure - Maximum
360 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Actuator Style
Diaphragm
Pressure - Minimum
40 psi
Product Type
Water and Air Pressure Switch
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
1
Operating Temperature - Maximum
257 Degrees F
Pressure Switch Action Type
Standard
Deadband Adjustability
Adjustable
Proof Pressure
870 psi
Switch Structure
3PST
IP Rating
IP54
Compatible Media
Compressed Air, Liquid
Electrical Connection
Screw-Clamp Terminal

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews