Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31TG3EXX

  • Zoro # G0570726


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
40 to 360 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31TG3EXX
Zoro #
G0570726
UPC #
-
Country of Origin
Poland

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
40 to 360 psi
Factory On Setting
215 psi
Factory Off Setting
250 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Application
Air Compressor
Pressure Switch Differential
40 to 105 psi
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Series
MDR3
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Unloader
1/4 in Compression
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
40 to 360 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Manual Switch Action
Auto/Off
AC Contact Rating
30A @ 240V
Pressure Switch Factory On/Off Setting
215/250 psi
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Pressure - Maximum
360 psi
Horsepower @ Three Phase - 480V AC
15 hp
Differential Pressure - Maximum
105 psi
Actuator Style
Diaphragm
Switch Function Configuration
Auto/Off
Differential Pressure - Minimum
40 psi
Horsepower @ Single Phase - 240V AC
5 hp
Pressure - Minimum
40 psi
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.