Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31TGXXXX
  • Zoro # G3319355
product price: 
$
73.56
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31TGXXXX
Zoro #
G3319355
UPC #
-
Country of Origin
Poland

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
Factory On Setting
215 psi
Factory Off Setting
250 psi
Standards
CSA and CE Certified, UL Listed
AC Contact Rating
30A @ 240V
Pressure Switch Factory On/Off Setting
215/250 psi
Pressure Switch Range
40 to 360 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Differential
40 to 105 psi
Pressure Switch Application
Air Compressor
Pressure Switch Unloader
No
Manual Switch Action
None
Pressure Switch Electrical Contact Form
3PST
Series
MDR3
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Pressure - Minimum
40 psi
Actuator Style
Diaphragm
Differential Pressure - Minimum
40 psi
Horsepower @ Single Phase - 120V AC
2 hp
Switch Function Configuration
None
Pressure - Maximum
360 psi
Differential Pressure - Maximum
105 psi
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
15 hp
Unloader
No Unloader Included
Operating Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-22 Degrees F
Pressure Switch Action Type
Standard
Deadband Adjustability
Adjustable
Proof Pressure
870 psi
Compatible Media
Compressed Air, Liquid
Switch Structure
3PST
IP Rating
IP54
Electrical Connection
Screw-Clamp Terminal

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 215/250 psi, No Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & reviews