Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31UGXXXX

  • Zoro # G0705117


product price:  $75.75
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
40 to 360 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31UGXXXX
Zoro #
G0705117
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
40 to 360 psi
Factory On Setting
310 psi
Factory Off Setting
360 psi
Standards
CSA and CE Certified, UL Listed
Manual Switch Action
None
AC Contact Rating
30A @ 240V
Pressure Switch Range
40 to 360 psi
Pressure Switch Application
Air Compressor
Series
MDR3
Pressure Switch Unloader
No
Pressure Switch Differential
40 to 105 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Pressure Switch Factory On/Off Setting
310/360 psi
Temp. Range
-22 Degrees to 257 Degrees F
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Horsepower @ Three Phase - 480V AC
15 hp
Actuator Style
Diaphragm
Differential Pressure - Minimum
40 psi
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Differential Pressure - Maximum
105 psi
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
Pressure - Minimum
40 psi
Pressure - Maximum
360 psi
Switch Function Configuration
None

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 310/360 psi, No Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.