Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 45 to 160 psi Range

  • Mfr # 31EG3EGX

  • Zoro # G3187974


product price:  $98.92
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
45 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31EG3EGX
Zoro #
G3187974
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8 in FNPT, 1/4 in FNPT
Range
45 to 160 psi
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
CSA and CE Certified, UL Listed
AC Contact Rating
30A
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Unloader
1/4" Compression
Pressure Switch Range
45 to 160 psi
Phase
Three
Pressure Switch Differential
15 to 70 psi
Overload Protection
10 to 16A
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Manual Switch Action
Auto/Off/Reset
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Factory On/Off Setting
80/100 psi
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Electrical Contact Form
3PST
Series
MDR3/OL
Pressure - Minimum
45 psi
Differential Pressure - Minimum
15 psi
Actuator Style
Diaphragm
Horsepower @ Three Phase - 480V AC
10 hp
Overload Protection - Minimum
10 A
Overload Protection - Maximum
16 A
Pressure - Maximum
160 psi
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 hp
Switch Function Configuration
Auto/Off/Reset
Product Type
Water and Air Pressure Switch
Differential Pressure - Maximum
70 psi
Horsepower @ Three Phase - 240V AC
5 hp

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 80/100 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3/OL, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.